Cole-Parmer RC-200-3 Stuart Recirculating Cooler, 3 L Capacity; 220 VAC

Representative image only.

Cole-Parmer RC-200-3 Stuart Recirculating Cooler, 3 L Capacity; 220 VAC

Cole-Parmer | Item: 1215277

Powerful cooling in a compact footprint

₹524,000.00INR / Each

₹524,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer RC-200-3 Stuart Recirculating Cooler, 3 L Capacity; 220 VAC
Cole-Parmer RC-200-3 Stuart Recirculating Cooler, 3 L Capacity; 220 VAC
1215277

₹524,000.00INR / Each
+
Cole-Parmer CH-800 Benchtop Chiller, -10 to 30°C, 120V, 60Hz
2087416

₹1,385,000.00INR / Each
+ =
Total Price 2308000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bath cover, two spare fuses, and power cord with UK 3-pin and Schuko 2-plug plugs.

Key Features

  • Optimize accuracy with easy temperature offset calibration
  • Worry-free operation—visual safety alarm indicates overload
  • Easy to read current temperature readout on LED display
  • Reservoir capacity: 3 L
  • 3 year warranty
  • Previous part number SRC5

More About this Item

This reliable, easy-to-use recirculating cooler offers accurate and powerful cooling for an external device. Cooler can achieve temperatures down to -20°C, making it ideal for controlling equipment in temperature-sensitive applications.

Featuring convenient temperature regulation, the LED display features the current temperature, alarm indicator, and press button temperature set point control. An easy-to-use calibration function allows you to adjust the temperature display to match a traceable temperature standard.

Use the 9 mm ID hose barb inlet/outlet ports to connect to a variety of external equipment. A dedicated drain port allows for easy emptying and cleaning.

Note: Do not use water in cooler for low temperatures. Requires use of an antifreeze-type liquid such as ethylene glycol solution.

Please Note: Effective June 2022, the Stuart Recirculating Cooler Model number SRC5 has now been rebranded Cole-Parmer under Model number RC-200-3. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)3.2
  • Max Temperature (° C)30
  • Min Temperature (° C)-20
  • Temperature Accuracy (° C)±2
  • Cooling Capacity At 10° C (watts)450
  • Max Flow Rate (L/min)9
  • Width (in)8
  • Height (in)21 1/2
  • Depth (in)17 1/2
  • Width (cm)20.5
  • Height (cm)54.5
  • Depth (cm)44.5
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionRecirculating Cooler, 3 L Capacity; 220 VAC
  • Warranty3 year
Reviews
Q&A