Cole-Parmer Quartz Glass Crucible Lid, 100 mL

Representative image only.

Cole-Parmer Quartz Glass Crucible Lid, 100 mL

Cole-Parmer | Item: 3452838

Keep your samples protected

₹63,300.00INR / Each

₹63,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Quartz Glass Crucible Lid, 100 mL
Cole-Parmer Quartz Glass Crucible Lid, 100 mL
3452838

₹63,300.00INR / Each
+
Cole-Parmer Quartz Glass Crucible, 15 mL
3452630

₹7,800.00INR / Each
=
Total Price 71100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with Cole-Parmer quartz glass crucibles
  • Autoclavable
  • 1 year warranty

More About this Item

These quartz glass crucible lids can withstand temperatures up to 1050 °C (1922 °F).

Use with Cole-Parmer 100 mL quartz glass crucibles.

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Cap MaterialQuartz glass
  • AutoclavableYes
  • Weight (g)24
  • DescriptionQuartz Glass Crucible Lid, 100 mL
  • Warranty1 year
Reviews
Q&A