Cole-Parmer Quartz Glass Crucible, 25 mL

Representative image only.

Cole-Parmer Quartz Glass Crucible, 25 mL

Cole-Parmer | Item: 3452632

Ideal for applications that require ashing of samples!

₹20,900.00INR / Each

₹20,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Quartz Glass Crucible, 25 mL
Cole-Parmer Quartz Glass Crucible, 25 mL
3452632

₹20,900.00INR / Each
+
Cole-Parmer Quartz Glass Crucible Lid, 15 mL
3452830

₹12,800.00INR / Each
+
Cole-Parmer Quartz Glass Crucible Lid, 25 mL
3452832

₹18,900.00INR / Each
=
Total Price 52600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Offers low expansion, dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1050  °C (1922  °F)
  • 1 year warranty

More About this Item

These clear quartz glass crucibles are ideal for your analytical applications involving sample ashing. Made from quartz, they offer low thermal expansion, excellent dimensional stability, and high resistance to thermal shock. They can withstand continuous operating temperatures up to 1050 °C (1922 °F).

Lids are also manufactured from quartz and sold separately.

1 Year Warranty
Specifications
  • MaterialQuartz Glass
  • Capacity (mL)25
  • Overall Height (mm)28
  • Top Outside Diameter (mm)47
  • AutoclavableYes
  • Weight (g)16
  • DescriptionQuartz Glass Crucible, 25 mL
  • Warranty1 year
Reviews
Q&A