Cole-Parmer Quartz Glass Crucible, 150 mL

Representative image only.

Cole-Parmer Quartz Glass Crucible, 150 mL

Cole-Parmer | Item: 3452640

Ideal for applications that require ashing of samples!

₹86,500.00INR / Each

₹86,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Quartz Glass Crucible, 150 mL
Cole-Parmer Quartz Glass Crucible, 150 mL
3452640

₹86,500.00INR / Each
+
Cole-Parmer Quartz Glass Crucible Lid, 15 mL
3452830

₹12,800.00INR / Each
+
Cole-Parmer Quartz Glass Crucible Lid, 150 mL
3452840

₹80,200.00INR / Each
=
Total Price 179500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Offers low expansion, dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1050  °C (1922  °F)
  • 1 year warranty

More About this Item

These clear quartz glass crucibles are ideal for your analytical applications involving sample ashing. Made from quartz, they offer low thermal expansion, excellent dimensional stability, and high resistance to thermal shock. They can withstand continuous operating temperatures up to 1050 °C (1922 °F).

Lids are also manufactured from quartz and sold separately.

1 Year Warranty
Specifications
  • MaterialQuartz Glass
  • Capacity (mL)150
  • Overall Height (mm)51
  • Top Outside Diameter (mm)82
  • AutoclavableYes
  • Weight (g)52
  • DescriptionQuartz Glass Crucible, 150 mL
  • Warranty1 year
Reviews
Q&A