Cole-Parmer QPCR 8-STRIP Tubes with Optical Caps, 0.2 mL, White; 12/PK, 10 PK/CS

Representative image only.

Cole-Parmer QPCR 8-STRIP Tubes with Optical Caps, 0.2 mL, White; 12/PK, 10 PK/CS

Cole-Parmer | Item: 1597813

Avoid solvent evaporation with efficient heat transfer PCR tubes

₹9,900.00INR / Case of 120

₹9,900.00INR / Case of 120
Product Description

Key Features

  • PCR products are manufactured from prime virgin polypropylene
  • Pair directly with your 50ml centrifuge tubes
  • 0.2ml thin wall PCR tubes, strip of 8 tubes, flat caps
  • Ultra-thin wall design for efficient heat transfer
  • Compatible with standard 96-well heat blocks
  • High light transmittance
  • Sterilized
  • Packaged in easy opening plastic bag and white box
  • Inner packaging is individually labelled for lot traceability
  • 1 year warranty
1 Year Warranty
Specifications
  • SterileNo
  • Autoclavableyes
  • Tube Capacity (mL)0.2
  • Tube MaterialPolypropylene
  • Tube ColorWhite
  • Cap Includedyes
  • Cap StyleOptical Cap
  • Cap MaterialPolypropylene
  • DescriptionQPCR 8-STRIP Tubes with Optical Caps, 0.2 mL, White; 12/Pk, 10 Pk/Cs
  • Warranty1 year
Reviews
Q&A