Cole-Parmer PVDF Tubing, 3/16" ID x 1/4" OD; 50 Ft

Representative image only.

Cole-Parmer PVDF Tubing, 3/16" ID x 1/4" OD; 50 Ft

Cole-Parmer | Item: 5011929

Chemical- and abrasion-resistant tubing at a low cost

₹17,200.00INR / Pkg of 1

₹17,200.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer PVDF Tubing, 3/16" ID x 1/4" OD; 50 Ft
Cole-Parmer PVDF Tubing, 3/16" ID x 1/4" OD; 50 Ft
5011929

₹17,200.00INR / Pkg of 1
+ =
Total Price 17200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Resilient with good flexibility
  • Does not contain BPA, phthalates, or PVC
  • Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants
  • USP Class VI compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/16" ID x 1/4" OD
  • Manufacturer defect warranty

More About this Item

With low extractable levels, high mechanical strength, and excellent abrasion and chemical resistance, PVDF tubing is an ideal choice for many critical fluid handling applications. Use this USP Class VI compliant, nonhemolytic tubing in pharmaceutical, food processing, and purified water applications. Tubing does not contain BPA, phthalates, or PVC that can leach out into the fluid, minimizing the risk of fluid contamination.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPVDF
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • Clarity (opaque)Yes
  • Working Pressure (bar)8.6
  • Max Working Pressure at 73 F (PSI)126
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Bend Radius (in)1
  • Bend Radius (mm)25.4
  • Length (ft)50
  • Sterilization MethodEtO;Gamma;Autoclave
  • Regulatory ApprovalsRoHS;USP;ADCF;Non-Phthalate
  • Durometer60 Shore D
  • DescriptionPVDF Tubing, 3/16" ID x 1/4" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A