Cole-Parmer PVDF Chromatography Syringe Filters; 0.45µm Pore, 13mm Dia, 100/Pk

Representative image only.

Cole-Parmer PVDF Chromatography Syringe Filters; 0.45µm Pore, 13mm Dia, 100/Pk

Cole-Parmer | Item: 1594517

Low protein binding and high flow rates - ideal for filtration of difficult-to-filter solutions

₹3,000.00INR / Each

₹3,000.00INR / Each
Product Description

Key Features

  • Bidirectional flow with female luer lock on one side and a male luer slip on the other
  • Withstand pressure up to 100 psi (7 bar)
  • Batch test certificate included with each pack

More About this Item

PVDF Syringe Filters are both low protein binding and possess high flow rates, and offer great chemical compatibility—making them ideal for solutions that are difficult to filter. Best suited for applications requiring sterilization and clarification of biological solutions, and preparing HPLC solutions and aqueous samples. Maximum use temperature is 60°C (140°F).

ISO9001 Certified Supplier
Specifications
  • Membrane MaterialPolyvinylidene fluoride (PVDF)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)13
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)1 to 10 mL
  • ConnectionsMale Slip Tip Luer/Female Luer Lock
  • Retention Volume (µL)<20
  • Effective Filtration Area (cm²)0.8
  • Max Pressure (PSI)100
  • Max Pressure (bar)7
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionPVDF Chromatography Syringe Filters; 0.45µm Pore, 13mm Dia, 100/Pk
Reviews
Q&A