Cole-Parmer Presaturated Wipes, 70% IPA 30% DI, 7"X8", 45 gsm, non-sterile; 100/Canister

Representative image only.

Cole-Parmer Presaturated Wipes, 70% IPA 30% DI, 7"X8", 45 gsm, non-sterile; 100/Canister

Cole-Parmer | Item: 1639293

Durable, tear-resistant, lint-free polyester and viscose Presaturated wipes

₹16,800.00INR / Pkg of 100

₹16,800.00INR / Pkg of 100
Product Description

Key Features

  • 70% polyester, 30% viscose
  • High abrasion resistance
  • Consistent saturation of 70% IPA and 30% DI water
  • Convenient flip lid canister with pull-through dispense
  • Non-sterile; packaged in an ISO Class 8 cleanroom

More About this Item

Cole-Parmer® Presaturated disposable wipes are composed of 70% polyester and 30% viscose, pre-saturated in a solution of 70% isopropyl alcohol (IPA) and 30% deionized (DI) water. Ideal for the quick removal of surface-level contaminants from workbenches, electronics, equipment and tools. Suitable for a variety of controlled environments, including ISO Class 8 cleanrooms.

Specifications
  • ColorWhite
  • ComplianceISO Class 8
  • Width (in)7
  • Length (in)8
  • Width (cm)17.78
  • Length (cm)20.32
  • DescriptionPresaturated Wipes, 70% IPA 30% DI, 7"X8", 45 gsm, non-sterile; 100/Canister
Reviews
Q&A