Cole-Parmer Porcelain Round-Form Evaporating Dish, 250 mL; 6/PK

Representative image only.

Cole-Parmer Porcelain Round-Form Evaporating Dish, 250 mL; 6/PK

Cole-Parmer | Item: 1781615

Perfect for samples with high liquid content

₹14,000.00INR / Pkg of 6

₹14,000.00INR / Pkg of 6
Product Description

Key Features

  • No softening occurs up to 1000 °C (1832 °F)
  • Resistance to chemical action
  • Thermal shock resistance
  • Autoclavable
  • 1 year warranty

More About this Item

Round-form evaporating dishes feature lip and spout. They can withstand temperatures to 1150 °C (2102 °F) and are resistant to acids and alkalies except for hydrofluoric acid. Dishes up to 250 mL capacity are glazed inside and out. Dishes 385 mL and greater are glazed inside and partially glazed outside.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8.45
  • MaterialPorcelain
  • Top Outside Diameter (in)4 9/16
  • Top Outside Diameter (cm)11.625
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.5
  • DescriptionPorcelain Round-Form Evaporating Dish, 250 mL; 6/PK
  • Warranty1 year
Reviews
Q&A