Cole-Parmer Porcelain Flat-Form Evaporating Dish, 200 mL, 6/pk

Representative image only.

Cole-Parmer Porcelain Flat-Form Evaporating Dish, 200 mL, 6/pk

Cole-Parmer | Item: 1781639

Shallow bowl dries solid samples effectively

₹17,400.00INR / Pkg of 6

₹17,400.00INR / Pkg of 6
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Flat-form dishes are glazed inside and out, except the rim and part of the outside bottom, and they feature a lip and spout.

1 Year Warranty
Specifications
  • Capacity (mL)200
  • MaterialPorcelain
  • Top Outside Diameter (in)4 3/4
  • Top Outside Diameter (cm)12
  • Overall Height (in)1 3/8
  • Overall Height (cm)3.4
  • DescriptionPorcelain Flat-Form Evaporating Dish, 200 mL, 6/pk
  • Warranty1 year
Reviews
Q&A