Cole-Parmer Polyester Cleanroom Wipes, 70%IPA 30% WFI, 9"x 9", 120 gsm, Gamma Sterile; 15/Pk, 26 Pack/Cs

Representative image only.

Cole-Parmer Polyester Cleanroom Wipes, 70%IPA 30% WFI, 9"x 9", 120 gsm, Gamma Sterile; 15/Pk, 26 Pack/Cs

Cole-Parmer | Item: 1639285

Sterile Polycellulose wipes Presaturated with 70% Isopropyl Alcohol

₹46,400.00INR / Case of 390

₹46,400.00INR / Case of 390
Product Description

Key Features

  • Durable 100% continuous filament, double-knit polyester fiber
  • Premoistened with 70% isopropyl alcohol and 30% DI/WFI
  • 120 GSM, Laser cut edge for reduced fiber contamination
  • Very low levels of particulate and extractable counts
  • High abrasion resistance
  • Gamma sterilized and packaged in an ISO Class 5 cleanroom
  • Convenient resealable pouch

More About this Item

Formats:
• Pack sizes - Pack of 10 or Pack of 15 or Pack of 20
• Wipes Size - Available in 9’’ x 9’’ and 12’’ x 12’’
• Water Component – Available in 30% DI water or 30% WFI water

Cole-Parmer® Presaturated wipes contain 100% continuous filament polyester. Presaturated in a solution of 70% isopropyl alcohol (IPA) and either 30% deionized (DI) water or 30% water for injection (WFI).
Ideal for the quick removal of surface-level contaminants from workbenches, electronics, equipment and tools. Suitable for a variety of controlled environments, including ISO Class 5 cleanrooms.

Specifications
  • MaterialPolyester
  • ColorWhite
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)22.86
  • Length (cm)22.86
  • DescriptionPolyester IPA Wipes, 70%IPA 30% WFI, 9"x 9", 120 gsm, Gamma Sterile; 15/Pk, 26 Pack/Cs
Reviews
Q&A