Cole-Parmer Poly-Cellulose Wipes, 9" x 9", Sterile, 68 GSM; 300/Bag, 10 Bags/Case

Representative image only.

Cole-Parmer Poly-Cellulose Wipes, 9" x 9", Sterile, 68 GSM; 300/Bag, 10 Bags/Case

Cole-Parmer | Item: 1634836

Offer exceptional durability and chemical resistance as well as high absorbency

₹30,500.00INR / Case of 3000

₹30,500.00INR / Case of 3000
Product Description

Key Features

  • Made of 45% polyester/55% cellulose composite
  • Weight: 68 g/m²
  • Highly absorbent
  • Low levels of particles and and extractables
  • Lot-to-lot traceable

More About this Item

Cole-Parmer® poly-cellulose wipes are ideal for general cleanroom wiping and spill control. These non-woven wipes combine the features of exceptional durability, chemical resistance achieved by the low linting characteristics of polyester with the high liquid retention rates from the properties of cellulose.

Choose from sterile gamma irradiated and non-sterile versions.. Available sizes include 9’’ x 9’’ (228 x 228 mm) and 12’’ x 12’’ (304 x 304 mm).

Applications:
• Ideal for wiping scratch sensitive surfaces in cleanrooms
• Excellent for cleaning and polishing of delicate equipment
• Cleaning or disinfecting workstation surfaces and processing equipment
• Applying or removing cleaning and disinfecting solutions
• Cleaning optical machinery, flat panel displays and tools

Sterile
Specifications
  • Material45% Polyester / 55% Cellulose composite, Sterile
  • ColorWhite
  • ComplianceISO Class 7
  • Length (in)9
  • Length (cm)22.9
  • DescriptionCole-Parmer Poly-Cellulose Wipes, 9" x 9", Sterile, 68 GSM; 300/Bag, 10 Bags/Case
Reviews
Q&A