Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 600 mL; 8/PK

Representative image only.

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 600 mL; 8/PK

Cole-Parmer | Item: 3450333

Double-scale white graduations for easy reading up and down!

₹16,800.00INR / Pkg of 8

₹16,800.00INR / Pkg of 8

Buy It Together

Current Item

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 600 mL; 8/PK
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 600 mL; 8/PK
3450333

₹16,800.00INR / Pkg of 8
+ + + + + =
Total Price 60300.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Class A borosilicate glass
  • Withstand temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

These low-form beakers are constructed of Class A borosilicate glass to meet ASTM E960 specifications.

5 Year Warranty
Specifications
  • Capacity (mL)600
  • MaterialBorosilicate Glass
  • Min Graduation (mL)50
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)1022
  • Withstands Low Temperature (° F)-58
  • AutoclavableY
  • Outside Diameter (OD) (in)3 35/64
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)4 59/64
  • Overall Height (cm)12.5
  • DescriptionGriffin Low-Form Beaker, Glass, 600 mL, 8/pk
  • Warranty5 years
Reviews
Q&A