Cole-Parmer Pipettor Adjustable 100-1000uL

Representative image only.

Cole-Parmer Pipettor Adjustable 100-1000uL

Cole-Parmer | Item: 9470383

High quality pipettors at a value price!

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer Pipettor Adjustable 100-1000uL
Cole-Parmer Pipettor Adjustable 100-1000uL
9470383

Call For Price
+ =
Total Price 14500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Lightweight, ergonomic design
  • Easy to calibrate and maintain
  • 3 year warranty

More About this Item

These pipettors are affordable yet are manufactured from the latest materials to ensure a lightweight and durable laboratory tool that will provide years of reliable service. Each pipettor is factory-tested according to ISO 8655/DIN 12650 gravimetric standards with distilled water at 22° C.

A thumb controlled tip ejector allows convenient one-handed operation. The finger support keeps the instrument in place with minimum user effort. The ejector collar and tip cone can be removed for easy cleaning and maintenance. Tip cone is manufactured of chemical resistant materials and has built-in filter to protect the internal mechanism from contamination.

The adjustable volume models have a digital display for clear volume setting.

3 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • DescriptionPipettor Adjustable 100-1000uL
  • Warranty3 year
Reviews
Q&A