Cole-Parmer Petri Dish, Polystyrene, 90 mm, Double bagged, Sterile; 20 pcs/sleeve; 28 sleeves/Case

Representative image only.

Cole-Parmer Petri Dish, Polystyrene, 90 mm, Double bagged, Sterile; 20 pcs/sleeve; 28 sleeves/Case

Cole-Parmer | Item: 1634843

Designed for easy one hand opening
and closing operations

₹6,200.00INR / Case of 560

₹6,200.00INR / Case of 560
Product Description

Key Features

  • For single use only
  • Vented for easy gas exchange and evaporation thereby
  • reduce condensation during incubation
  • MOC: Heavy Metal free Hydrophobic Polystyrene
  • Optically Clear top and bottom viewing surfaces
  • Sterilized by Gamma Irradiation with SAL 10-6
Sterile
Specifications
  • MaterialPolystyrene
  • Overall Height (in)9/16
  • Overall Height (cm)1.46
  • Outside Diameter (OD) (in)3 35/64
  • Outside Diameter (OD) (cm)9
  • DescriptionCole-Parmer® Petri Dish, Polystyrene, 90 mm, Double bagged, Sterile; 20 pcs/sleeve; 28 sleeves/Case
Reviews
Q&A