Cole-Parmer Peroxide-Cured Silicone Tubing, 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD; 25 Ft

Representative image only.

Cole-Parmer Peroxide-Cured Silicone Tubing, 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD; 25 Ft

Cole-Parmer | Item: 5012148

Flexible tubing offers long shelf life and resists kinking and tearing

₹15,200.00INR / Pkg of 1

₹15,200.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Peroxide-Cured Silicone Tubing, 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD; 25 Ft
Cole-Parmer Peroxide-Cured Silicone Tubing, 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD; 25 Ft
5012148

₹15,200.00INR / Pkg of 1
+ +
Cole-Parmer PVC 2-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
5013755

₹4,700.00INR / Pkg of 12
+ =
Total Price 55700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Exhibits good heat, cold, ozone, UV, and abrasion resistance
  • Meets USP Class VI requirements
  • Animal-derived component free and RoHS compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD
  • Manufacturer defect warranty

More About this Item

Peroxide-cured silicone tubing provides a long shelf life and enhanced mechanical strength—excellent for use in peristatic pumps. Featuring a smooth bore, the tubing offers low coefficient of friction for effortless fluid transfer.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPeroxide-Cured Silicone
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Clarity (translucent)Yes
  • Min Temperature (° F)-70
  • Max Temperature (° F)400
  • Min Temperature (° C)-56
  • Max Temperature (° C)204
  • Length (ft)25
  • Sterilization MethodAutoclave
  • Regulatory ApprovalsRoHS;Non-DEHP;ADCF;Non-Phthalate;USP
  • Durometer60 Shore A
  • DescriptionPeroxide-Cured Silicone Tubing, 1/4" (6.4 mm) ID x 1/2" (12.7 mm) OD; 25 Ft
Documents & Certificates
Reviews
Q&A