Cole-Parmer OVG-400-96-120 Gravity Convection Drying Oven, 96 L; 120 VAC

Representative image only.

Cole-Parmer OVG-400-96-120 Gravity Convection Drying Oven, 96 L; 120 VAC

Cole-Parmer | Item: 5241104

Low energy consumption provides operating cost savings

₹285,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹285,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer OVG-400-96-120 Gravity Convection Drying Oven, 96 L; 120 VAC
Cole-Parmer OVG-400-96-120 Gravity Convection Drying Oven, 96 L; 120 VAC
5241104

₹285,000.00INR / Each
+ + + + + + + + + =
Total Price 873800.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two stainless steel shelves, 4 shelve brackets, 2 cores of fuse, and power cord.

Two shelves and power cord.

Key Features

  • Stainless steel inner chamber resist corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Able to heat samples up to 392°F (200°C)
  • 3 year warranty

More About this Item

Gravity convection ovens feature a PID controller which provides you accurate and reliable temperature control up to 392°F (200°C). Natural convection heating allows sample temperature to be uniform; suitable for sterilization, powder drying, and high-temperature storage. The ovens require minimal heating time, reaching 212°F (100°C) in 15 to 30 minutes. Easy-to-view LCD reads time, current temperature, set temperature, running status, and fan status.

Silicone rubber gasket offers a tight seal, ensuring you good heat retention and low energy consumption. The gasket comes with a long service life and can be easily replaced when needed. Additional oven features include auto-start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (cu ft)3.4
  • Capacity (Liters)96
  • Min Temperature (° F)Amb+18℉
  • Max Temperature (° F)392
  • Min Temperature (° C)Amb+10℃
  • Max Temperature (° C)200
  • Temperature Uniformity±3.5% at 100°C
  • Temperature Control Accuracy±0.5°C
  • Resolution0.1°C
  • Chamber Width (in)17 45/64
  • Chamber Height (in)20
  • Chamber Depth (in)17
  • Chamber Width (cm)45
  • Chamber Height (cm)50.5
  • Chamber Depth (cm)43
  • Exterior Width (in)23 1/5
  • Exterior Height (in)32
  • Exterior Depth (in)25 1/2
  • Exterior Width (cm)59
  • Exterior Height (cm)81
  • Exterior Depth (cm)65
  • Rise Time15 to 30 min to 100°C
  • Number of Shelves2
  • Number of Shelf Positions10
  • Control TypePID temperature controller
  • DisplayLCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1400
  • ConstructionCorrosion-resistant mirror stainless steel interior and powder-coated steel plate exterior
  • TimerYes
  • Timer Range0 to 99 hrs, 59 min
  • DescriptionGravity Convection Drying Oven, 96 L; 120 VAC
  • Warranty3 Years
Reviews
Q&A