Cole-Parmer OVG-400-140 Gravity Convection Drying Oven, 140 L; 220 VAC, EU Plug

Representative image only.

Cole-Parmer OVG-400-140 Gravity Convection Drying Oven, 140 L; 220 VAC, EU Plug

Cole-Parmer | Item: 5241306

Low energy consumption provides operating cost savings

₹381,000.00INR / Each

₹381,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer OVG-400-140 Gravity Convection Drying Oven, 140 L; 220 VAC, EU Plug
Cole-Parmer OVG-400-140 Gravity Convection Drying Oven, 140 L; 220 VAC, EU Plug
5241306

₹381,000.00INR / Each
+ +
Environmental Express Oakton PH 550 Benchtop pH Meter Kit
3541930

₹75,500.00INR / Each
+ + + + + =
Total Price 929500.00 ADD 8 ITEMS TO CART
Product Description

Includes

Two stainless steel shelves, 4 shelve brackets, 2 cores of fuse, and power cord.

Two shelves and power cord with EU plug.

Key Features

  • Stainless steel inner chamber resist corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Able to heat samples up to 392°F (200°C)
  • 3 year warranty

More About this Item

Gravity convection ovens feature a PID controller which provides you accurate and reliable temperature control up to 392°F (200°C). Natural convection heating allows sample temperature to be uniform; suitable for sterilization, powder drying, and high-temperature storage. The ovens require minimal heating time, reaching 212°F (100°C) in 15 to 30 minutes. Easy-to-view LCD reads time, current temperature, set temperature, running status, and fan status.

Silicone rubber gasket offers a tight seal, ensuring you good heat retention and low energy consumption. The gasket comes with a long service life and can be easily replaced when needed. Additional oven features include auto-start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection.

Conformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (cu ft)5
  • Capacity (Liters)140
  • Min Temperature (° F)Amb+18℉
  • Max Temperature (° F)392
  • Min Temperature (° C)Amb+10℃
  • Max Temperature (° C)200
  • Temperature Uniformity±3.5% at 100°C
  • Temperature Control Accuracy±0.5°C
  • Resolution0.1°C
  • Chamber Width (in)20 1/2
  • Chamber Height (in)22 19/32
  • Chamber Depth (in)19 45/64
  • Chamber Width (cm)52
  • Chamber Height (cm)57.5
  • Chamber Depth (cm)50
  • Exterior Width (in)26
  • Exterior Height (in)34 19/32
  • Exterior Depth (in)28 19/64
  • Exterior Width (cm)66
  • Exterior Height (cm)88
  • Exterior Depth (cm)72
  • Rise Time15 to 30 min to 100°C
  • Number of Shelves2
  • Number of Shelf Positions11
  • Control TypePID temperature controller
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)2000
  • ConstructionCorrosion-resistant mirror stainless steel interior and powder-coated steel plate exterior
  • TimerYes
  • Timer Range0 to 99 hrs, 59 min
  • DescriptionGravity Convection Drying Oven, 140 L; 220 VAC, EU Plug
  • Warranty3 Years
Reviews
Q&A