Cole-Parmer NIST-Traceable Viscosity Standard, S8000; 500 mL

Representative image only.

Cole-Parmer NIST-Traceable Viscosity Standard, S8000; 500 mL

Cole-Parmer | Item: 9894492

Calibrated to a precision of ±0.2% of viscosity

₹46,900.00INR / Each

₹46,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer NIST-Traceable Viscosity Standard, S8000; 500 mL
Cole-Parmer NIST-Traceable Viscosity Standard, S8000; 500 mL
9894492

₹46,900.00INR / Each
+
Traceable Pocket Thermometer; ±1.5°C Accuracy
9020515

₹6,400.00INR / Each
+
Traceable Thermohygrometer
2025011

₹29,500.00INR / Each
=
Total Price 82800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Standards are NIST-traceable and certified to ASTM D2162 under ISO/IEC 17025 guidelines

More About this Item

Calibrate kinematic and Saybolt viscosity equipment, both automatic and manual. A table on each bottle shows the approximate values for kinematic and Saybolt viscosity. Standards are supplied in 500-mL bottles and include full certification and a Material Data Safety Sheet.

Specifications
  • Viscosity34,931 cSt at 68°F; 22,383 cSt at 77°F; 8000 cSt at 100°F; 6710 cSt at 104°F; 3317 cSt at 122°F; 242 cSt at 212°F
  • DescriptionNIST-Traceable Viscosity Standard, S8000; 500 mL
Reviews
Q&A