Cole-Parmer Muffle Furnace, 7.6 L, 1200°C, Drop down and side swing door; 1/Ea

Representative image only.

Cole-Parmer Muffle Furnace, 7.6 L, 1200°C, Drop down and side swing door; 1/Ea

Cole-Parmer | Item: 1639388

Designed for occasional intermittent work

₹470,000.00INR / Each

₹470,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Muffle Furnace, 7.6 L, 1200°C, Drop down and side swing door; 1/Ea
Cole-Parmer Muffle Furnace, 7.6 L, 1200°C, Drop down and side swing door; 1/Ea
1639388

₹470,000.00INR / Each
+
Cole-Parmer Smoke Extraction Chimney; 1/Ea
1639467

₹68,500.00INR / Each
=
Total Price 538500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Available in 5 capacities
  • Drop down door can be used as a work platform and side swing door is for user safety
  • Double Low thermal mass insulation for low external housing temperature
  • Built with low density ceramic bricks and ceramic fiber for faster heating rate
  • 3 year warranty

More About this Item

Design is compact and lightweight, and consists of 2 or 3 heating plates with Kanthal® AF. Metal case with chrome-phosphatizing base protection and external finish with heat-resistant metal paint. Easy loading drop down door and side swing door close hermetically, brick on brick. Furnace has a ceramic chimney.

These furnaces have lower front or lateral control panel, solid state relay. Each model features PAD Digital control with microprocessor, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Capacity (cu in)463.79
  • Capacity (Liters)7.6
  • Chamber Width (in)7 7/8
  • Chamber Height (in)6 19/64
  • Chamber Depth (in)9 29/64
  • Chamber Width (cm)20
  • Chamber Height (cm)16
  • Chamber Depth (cm)24
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Overall Width (in)16 59/64
  • Overall Height (in)19 19/64
  • Overall Depth (in)17 23/32
  • Overall Width (cm)43
  • Overall Height (cm)49
  • Overall Depth (cm)45
  • Control TypeDigital
  • Power (VAC)220
  • Heater Wattage (watts)3800
  • DescriptionMuffle Furnace, 7.6 L, 1200 C, Drop down and side swing door; 1/Ea
  • Warranty3 Years
Reviews
Q&A