Cole-Parmer Muffle Furnace, 4 L, 1800°C, MoSi2 Heating element; 1/Ea

Representative image only.

Cole-Parmer Muffle Furnace, 4 L, 1800°C, MoSi2 Heating element; 1/Ea

Cole-Parmer | Item: 1639413

Muffle Furnaces with MoSi2 Heating Elements

₹3,513,000.00INR / Each

₹3,513,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Muffle Furnace, 4 L, 1800°C, MoSi2 Heating element; 1/Ea
Cole-Parmer Muffle Furnace, 4 L, 1800°C, MoSi2 Heating element; 1/Ea
1639413

₹3,513,000.00INR / Each
+
Cole-Parmer Smoke Extraction Chimney; 1/Ea
1639467

₹68,500.00INR / Each
=
Total Price 3581500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic tray

Key Features

  • Low thermal mass insulation for low external housing temperature
  • Built with low density ceramic bricks and ceramic fiber for faster heating rate
  • Double insulation includes air chamber lets work at high temperature continuously with air circulation
  • Programmable controller with multiple set points for ramp and dwell options
  • 3 year warranty

More About this Item

Vertical lift door keeps hot surface away when opening. Design is compact and lightweight having maximum operating temperature up to 1900 ºC with rapid heating through Kanthal® Super molybdenum disilicide (MoSi2) heating elements. Modern design metal case with chrome-phosphatizing base protection and external finish with heat-resistant metal paint. Heat resistance in refractory insulation of very low thermal conductivity coefficient. Door system adjusted on the furnace frame by pressure, allowing for complete sealing. Electrically and thermally insulated door handle. Rear ventilation via ceramic chimney.

These furnaces have lower front control panel, solid state relay, general safety switch and general safety contactor. Each model features PAD Digital control with microprocessor-based temperature controls, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure and door opening. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Capacity (cu in)244.1
  • Capacity (Liters)4
  • Chamber Width (in)5 29/32
  • Chamber Height (in)5 29/32
  • Chamber Depth (in)7 7/8
  • Chamber Width (cm)15
  • Chamber Height (cm)15
  • Chamber Depth (cm)20
  • Max Temperature (° F)3272
  • Max Temperature (° C)1800
  • Overall Width (in)19 11/16
  • Overall Height (in)29 17/32
  • Overall Depth (in)25 63/64
  • Overall Width (cm)50
  • Overall Height (cm)75
  • Overall Depth (cm)66
  • Control TypeDigital
  • Power (VAC)220
  • DescriptionMuffle Furnace, 4 L, 1800 C, MoSi2 Heating element; 1/Ea
  • Warranty3 Years
Reviews
Q&A