Cole-Parmer Muffle Furnace, 3.6 L, 1100°C, Drop down and side swing door with large height; 1/Ea

Representative image only.

Cole-Parmer Muffle Furnace, 3.6 L, 1100°C, Drop down and side swing door with large height; 1/Ea

Cole-Parmer | Item: 1639395

Designed for occasional intermittent work

₹436,000.00INR / Each

₹436,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Muffle Furnace, 3.6 L, 1100°C, Drop down and side swing door with large height; 1/Ea
Cole-Parmer Muffle Furnace, 3.6 L, 1100°C, Drop down and side swing door with large height; 1/Ea
1639395

₹436,000.00INR / Each
+
Cole-Parmer Smoke Extraction Chimney; 1/Ea
1639467

₹68,500.00INR / Each
=
Total Price 504500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic tray, Power cable, Shelves.

Key Features

  • Drop down door can be used as a work platform and side swing door is for user safety
  • Double Low thermal mass insulation for low external housing temperature
  • Built with insulating ceramic fiber for faster heating rate
  • 3 year warranty

More About this Item

Design is compact and lightweight, and consists of 1 or 2 heating plates with Kanthal® AF. Metal case with chrome-phosphatizing base protection and external finish with heat-resistant metal paint. Easy loading drop down door and side swing door close hermetically. These furnaces are built with insulating ceramic fiber. Furnace has a ceramic chimney.

These furnaces have lower front or lateral control panel, solid state relay. Each model features PAD Digital control with microprocessor, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Capacity (cu in)219.69
  • Capacity (Liters)3.6
  • Chamber Width (in)5 29/32
  • Chamber Height (in)4 47/64
  • Chamber Depth (in)7 7/8
  • Chamber Width (cm)15
  • Chamber Height (cm)12
  • Chamber Depth (cm)20
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Overall Width (in)13 25/32
  • Overall Height (in)17 23/32
  • Overall Depth (in)16 59/64
  • Overall Width (cm)35
  • Overall Height (cm)45
  • Overall Depth (cm)43
  • Control TypeDigital
  • Power (VAC)220
  • Heater Wattage (watts)1200
  • DescriptionMuffle Furnace, 3.6 L, 1100 C, Drop down and side swing door with large height; 1/Ea
  • Warranty3 Years
Reviews
Q&A