Cole-Parmer Muffle Furnace, 24 L, 1200°C, Drop down and side swing door; 1/Ea

Representative image only.

Cole-Parmer Muffle Furnace, 24 L, 1200°C, Drop down and side swing door; 1/Ea

Cole-Parmer | Item: 1639390

Designed for occasional intermittent work

₹660,000.00INR / Each

₹660,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Muffle Furnace, 24 L, 1200°C, Drop down and side swing door; 1/Ea
Cole-Parmer Muffle Furnace, 24 L, 1200°C, Drop down and side swing door; 1/Ea
1639390

₹660,000.00INR / Each
+
Cole-Parmer Smoke Extraction Chimney; 1/Ea
1639467

₹68,500.00INR / Each
=
Total Price 728500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Available in 5 capacities
  • Drop down door can be used as a work platform and side swing door is for user safety
  • Double Low thermal mass insulation for low external housing temperature
  • Built with low density ceramic bricks and ceramic fiber for faster heating rate
  • 3 year warranty

More About this Item

Design is compact and lightweight, and consists of 2 or 3 heating plates with Kanthal® AF. Metal case with chrome-phosphatizing base protection and external finish with heat-resistant metal paint. Easy loading drop down door and side swing door close hermetically, brick on brick. Furnace has a ceramic chimney.

These furnaces have lower front or lateral control panel, solid state relay. Each model features PAD Digital control with microprocessor, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Capacity (cu in)1464.58
  • Capacity (Liters)24
  • Chamber Width (in)12 13/64
  • Chamber Height (in)10 15/64
  • Chamber Depth (in)11 13/16
  • Chamber Width (cm)31
  • Chamber Height (cm)26
  • Chamber Depth (cm)30
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Overall Width (in)25 19/32
  • Overall Height (in)25 19/32
  • Overall Depth (in)23 5/8
  • Overall Width (cm)65
  • Overall Height (cm)65
  • Overall Depth (cm)60
  • Control TypeDigital
  • Power (VAC)220
  • Heater Wattage (watts)4500
  • DescriptionMuffle Furnace, 24 L, 1200 C, Drop down and side swing door; 1/Ea
  • Warranty3 Years
Reviews
Q&A