Cole-Parmer MP-250D-P Programmable Digital Melting Point Apparatus; 100-240 VAC

Representative image only.

Cole-Parmer MP-250D-P Programmable Digital Melting Point Apparatus; 100-240 VAC

Cole-Parmer | Item: 0301041

Rotating viewing head ensures each user can analyze samples clearly

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer MP-250D-P Programmable Digital Melting Point Apparatus; 100-240 VAC
Cole-Parmer MP-250D-P Programmable Digital Melting Point Apparatus; 100-240 VAC
0301041

Call For Price
+ + +
Cole-Parmer Printer
0301299

₹90,300.00INR / Each
+ =
Total Price 254300.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • View up to three samples simultaneously for greater efficiency
  • Height-adjustable arm with viewing magnifier folds away for easy storage
  • Integral light and 8x magnifying lens enhance sample observation
  • Three audible beeps indicate when temperature is stable and ready for sample
  • Adjustable object lens for sharp focus
  • Set ramp rate between 0.2°C/min to 10.0°C in 0.1° increment
  • RS-232 interface and USB ports allow for easy data transfer to printer
  • Internal batch memory capacity of 1000 melts
  • 4 x 1 melt memory capacity
  • 3 year warranty
  • Previous part number IA9200

More About this Item

The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens. The adjustable extension arm can be set to different viewing heights making it ideal for multiple users. A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.

A 13-key membrane keypad offers easy-to-use menus. The conveniently located push button controls allow temperature recording without looking away from the sample. A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.

Units can be calibrated by on site or by the manufacturer/service organization. A calibration kit is required if you choose to calibrate on site.


Please Note: Effective June 2022, the Electrothermal Digital Melting Point Apparatus Model number IA9200 has now been rebranded Cole-Parmer under Model number MP-250D-P. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Number of Samples3
  • Min TemperatureAmbient +5°C
  • Max Temperature (° C)400
  • Temperature Accuracy±0.5°C at 20°C; ±1.0°C at 350°C
  • Temperature Resolution0.1°
  • Heat-Up Time0.2 to 10⁰C per minute
  • Temperature Sensor100Ω Pt RTD
  • Thermometer Minimum (° C)1
  • Thermometer Maximum (° C)405
  • Thermometer Resolution (° C)0.1
  • InterfaceRS-232 and USB
  • Lens Magnification8x (adjustable focus)
  • Display12 x 2 LCD, backlit
  • Height (in)17 3/4
  • Depth (in)13 13/16
  • Width (in)7 7/8
  • Height (cm)45
  • Depth (cm)35
  • Width (cm)20
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (watts)45
  • DescriptionProgrammable Digital Melting Point Apparatus; 100-240 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A