Cole-Parmer Mortar and Pestle Set, Porcelain; 500 mL Each

Representative image only.

Cole-Parmer Mortar and Pestle Set, Porcelain; 500 mL Each

Cole-Parmer | Item: 6310060

₹9,000.00INR / Each

₹9,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Mortar and Pestle Set, Porcelain; 500 mL Each
Cole-Parmer Mortar and Pestle Set, Porcelain; 500 mL Each
6310060

₹9,000.00INR / Each
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

₹20,400.00INR / Each
=
Total Price 29400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Mortars are glazed on the outside and pestles are glazed to grinding surface. Features pouring spout for easy pouring. Both mortar and pestle are sold as a set.

1 Year Warranty
Specifications
  • Mortars Capacity (mL)500
  • Mortars Top OD (mm)125
  • Mortars Height (mm)90
  • Pestles Length (mm)165
  • DescriptionMortar and Pestle Set, Porcelain; 500 mL Each
  • Warranty1 year
Reviews
Q&A