Cole-Parmer MiniVac Barbed Fitting Cap, Polypropylene, 45mm

Representative image only.

Cole-Parmer MiniVac Barbed Fitting Cap, Polypropylene, 45mm

Cole-Parmer | Item: 0439615

Optimize performance of your MiniVac and M-Vac Jr aspiration system

₹120.00INR / Each

₹120.00INR / Each

Buy It Together

Current Item

Cole-Parmer MiniVac Barbed Fitting Cap, Polypropylene, 45mm
Cole-Parmer MiniVac Barbed Fitting Cap, Polypropylene, 45mm
0439615

₹120.00INR / Each
+ +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

₹11,800.00INR / Each
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 162350.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolypropylene
  • Closure45 mm
  • DescriptionBarbed Fitting Cap, Polypropylene, 45mm
Reviews
Q&A