Cole-Parmer Microscope Slides, White-Frosted, Ground Edges, 45° Corners; 50/PK

Representative image only.

Cole-Parmer Microscope Slides, White-Frosted, Ground Edges, 45° Corners; 50/PK

Cole-Parmer | Item: 7890586

Suitable for marking with inkjet and thermal transfer printers and permanent markers

₹890.00INR / Pkg of 50

₹890.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Microscope Slides, White-Frosted, Ground Edges, 45° Corners; 50/PK
Cole-Parmer Microscope Slides, White-Frosted, Ground Edges, 45° Corners; 50/PK
7890586

₹890.00INR / Pkg of 50
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 1210.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Frosted one end on one side
  • Chemically resistant white writing surface
  • Coating maintains original color in routine H&E staining
  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • Slightly rough surface makes them easier to grip and handle
  • Rough surface provides better adhesion for delicate samples
  • 45° corner reduces the chance of cutting your fingers or tearing of gloves
  • 2 year warranty

More About this Item

Slightly rough surface of the slides provides better adhesion for delicate samples as well as makes them easier to handle.

Specifications
  • Slide TypeWhite frost, Ground Edges, 45° Corners
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, White-Frosted, Ground Edges, 45° Corners; 50/PK
  • Warranty2 Years
Reviews
Q&A