Cole-Parmer Microscope Cover Glasses, 20 x 20 mm; 100/PK

Representative image only.

Cole-Parmer Microscope Cover Glasses, 20 x 20 mm; 100/PK

Cole-Parmer | Item: 7890594

Specially treated to avoid sticking and breakage

₹320.00INR / Pkg of 100

₹320.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Microscope Cover Glasses, 20 x 20 mm; 100/PK
Cole-Parmer Microscope Cover Glasses, 20 x 20 mm; 100/PK
7890594

₹320.00INR / Pkg of 100
+ =
Total Price 4620.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No. 1 thickness (0.13 to 0.17 mm)
  • Comes in a hinged box
  • Measures 20 x 20 mm
  • 2 year warranty

More About this Item

Slide coverglasses are ideal for manual use and automatic coverslippers.

Specifications
  • Depth (cm)2
  • Width (cm)2
  • ThicknessNo. 1 (0.13 to 0.17 mm)
  • SizeSquare (20 x 20 mm)
  • DescriptionCover Glasses, 20 x 20 mm; 100/PK
  • Warranty2 Years
Reviews
Q&A