Cole-Parmer Microscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK

Representative image only.

Cole-Parmer Microscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK

Cole-Parmer | Item: 7890583

Chemically etched slightly rough surface on one end makes it easier to grip and handle

₹430.00INR / Pkg of 50

₹430.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK
Cole-Parmer Microscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK
7890583

₹430.00INR / Pkg of 50
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 750.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Smooth frosted finish won't wear out slide marking pens
  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • Frosted area on one end on one side
  • Slightly rough surface makes them easier to grip and handle
  • Rough surface provides better adhesion for delicate samples
  • Cut edges remain untreated and are primarily used in manual processes
  • 2 year warranty

More About this Item

These frosted microscope slides are excellent for preparing samples for histological examination, cell culture, or storing small specimens. Write directly on the slides for easy specimen identification.

Specifications
  • Slide TypeSingle frost, Cut Edge, 90° Corners
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, Single-Frosted, Cut Edges, 90° Corners; 50/PK
  • Warranty2 Years
Reviews
Q&A