Cole-Parmer Microscope Slides, Silane Coated, White-Frosted, 45° Corners; 72/PK

Representative image only.

Cole-Parmer Microscope Slides, Silane Coated, White-Frosted, 45° Corners; 72/PK

Cole-Parmer | Item: 7890590

Specially prepared slides enhance adhesion of tissue samples to slides

₹2,500.00INR / Pkg of 72

₹2,500.00INR / Pkg of 72

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Silane Coated, White-Frosted, 45° Corners; 72/PK
Cole-Parmer Microscope Slides, Silane Coated, White-Frosted, 45° Corners; 72/PK
7890590

₹2,500.00INR / Pkg of 72
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 2820.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Frosted one end on one side
  • Ground edges and 45° corners reduce the chance of cutting your fingers or tearing of gloves
  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • Silane coating enhances adhesion of histological and plastic sections to the slides
  • Recommended for routine H&E stains, IHC, ISH, and frozen sections
  • 2 year warranty

More About this Item

Chemically resistant white writing surface is suitable for marking with inkjet and thermal transfer printers and permanent markers.

Silane coating improve the adhesion of tissues to the slide for immunochemistry.

Specifications
  • Slide TypeSilane coat
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, Silane Coated, White-Frosted, 45° Corners; 72/PK
  • Warranty2 Years
Reviews
Q&A