Cole-Parmer Microscope Slides, Polysine™ Coated, White-Frosted, 45° Corners; 72/PK

Representative image only.

Cole-Parmer Microscope Slides, Polysine™ Coated, White-Frosted, 45° Corners; 72/PK

Cole-Parmer | Item: 7890589

Specially prepared slides enhance adhesion of tissue samples to slides

₹2,600.00INR / Pkg of 72

₹2,600.00INR / Pkg of 72

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Polysine™ Coated, White-Frosted, 45° Corners; 72/PK
Cole-Parmer Microscope Slides, Polysine™ Coated, White-Frosted, 45° Corners; 72/PK
7890589

₹2,600.00INR / Pkg of 72
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 2920.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Frosted one end on one side
  • Ground edges and 45° corners reduce the chance of cutting your fingers or tearing of gloves
  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • Polysine coated for better cell and tissue adherence
  • Recommended for routine H&E stains, IHC, ISH, frozen sections, and cell culture
  • 2 year warranty

More About this Item

Chemically resistant white writing surface is suitable for marking with inkjet and thermal transfer printers and permanent markers.

Polysine, a permanent bio-adhesive material provides superior cell and tissue adhesion to the slides.

Specifications
  • Slide TypePolysine™ coat
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, Polysine™ Coated, White-Frosted, 45° Corners; 72/PK
  • Warranty2 Years
Reviews
Q&A