Cole-Parmer Microscope Slides, Ground Edges, 45° Corners; 50/PK

Representative image only.

Cole-Parmer Microscope Slides, Ground Edges, 45° Corners; 50/PK

Cole-Parmer | Item: 7890580

Precleaned, ready-to-use plain microscope slides

₹440.00INR / Pkg of 50

₹440.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Ground Edges, 45° Corners; 50/PK
Cole-Parmer Microscope Slides, Ground Edges, 45° Corners; 50/PK
7890580

₹440.00INR / Pkg of 50
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 760.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • 45° corner reduces the chance of cutting your fingers or tearing of gloves
  • 2 year warranty

More About this Item

These cost-effective, precleaned microscope slides are ideal for general-purpose applications.

Specifications
  • Slide TypePlain, Ground Edges, 45° Corners
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, Ground Edges, 45° Corners; 50/PK
  • Warranty2 Years
Reviews
Q&A