Cole-Parmer Microscope Slides, Cut Edges, 90° Corners; 50/PK

Representative image only.

Cole-Parmer Microscope Slides, Cut Edges, 90° Corners; 50/PK

Cole-Parmer | Item: 7890581

Precleaned, ready-to-use plain microscope slides

₹390.00INR / Pkg of 50

₹390.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Microscope Slides, Cut Edges, 90° Corners; 50/PK
Cole-Parmer Microscope Slides, Cut Edges, 90° Corners; 50/PK
7890581

₹390.00INR / Pkg of 50
+
Cole-Parmer Microscope Cover Glasses, 18 x 18 mm; 100/PK
7890593

₹320.00INR / Pkg of 100
=
Total Price 710.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Each slide measures 76 x 26 mm and 1.0 to 1.2-mm thick
  • Cut edges remain untreated and are primarily used in manual processes
  • 2 year warranty

More About this Item

These cost-effective, precleaned microscope slides are ideal for general-purpose applications.

Specifications
  • Slide TypePlain, Cut Edges, 90° Corners
  • Thickness1.0 to 1.2 mm
  • Size76 x 26 mm
  • DescriptionMicroscope Slides, Cut Edges, 90° Corners; 50/PK
  • Warranty2 Years
Reviews
Q&A