Cole-Parmer Microcentrifuge Tubes, Non-Sterile, Yellow, Polypropylene, Conical Bottom, 5 mL; 200/PK

Representative image only.

Cole-Parmer Microcentrifuge Tubes, Non-Sterile, Yellow, Polypropylene, Conical Bottom, 5 mL; 200/PK

Cole-Parmer | Item: 0634444

Snap cap microcentrifuge tubes for medium size samples under 5 mL

₹5,600.00INR / Pkg of 200

₹5,600.00INR / Pkg of 200

Buy It Together

Current Item

Cole-Parmer Microcentrifuge Tubes, Non-Sterile, Yellow, Polypropylene, Conical Bottom, 5 mL; 200/PK
Cole-Parmer Microcentrifuge Tubes, Non-Sterile, Yellow, Polypropylene, Conical Bottom, 5 mL; 200/PK
0634444

₹5,600.00INR / Pkg of 200
+ + + + =
Total Price 1137500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy-to-open flip-cap allows for single-handed operation
  • Safely centrifuge up to 25,000 x g
  • DNase/RNase-free, nonpyrogenic
  • Conforms to USP Class VI

More About this Item

These conical bottom, polypropylene (PP) microcentrifuge tubes offer an alternative to 15 mL conical tubes for applications involving volumes less than 5 mL. The smaller tube size allows only the pipette tip to be inserted, reducing risk of contamination. They have a MAX RCF (maximum relative centrifugal force) of 25,000 x g.

An easy-to-open, attached snap cap allows opening with one hand yet is snug enough to keep your samples secure. The smooth, transparent tube body has clear graduations and a frosted marking area for easy tagging and identification. With a temperature range of -80 °C (-112 °F) to 121 °C (250 °F), these microcentrifuge tubes are DNase/RNase-free, nonpyrogenic, and conform to USP Class VI standards.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Max RCF x g25000
  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorYellow
  • Cap StyleAttached
  • Cap MaterialPolypropylene (PP)
  • Graduations0.5 to 5 in 0.5 mL increments
  • Packaging200/Resealable Bag
  • DescriptionMicrocentrifuge Tubes, Non-Sterile, Yellow, Polypropylene, Conical Bottom, 5 mL; 200/PK
Reviews
Q&A