Cole-Parmer Micro-90 Cleaning Solution; 8 oz Sample

Representative image only.

Cole-Parmer Micro-90 Cleaning Solution; 8 oz Sample

Cole-Parmer | Item: 9999914

Effective Detergent for Glass, Metal, Plastic, and Rubber Surfaces

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Micro-90 Cleaning Solution; 8 oz Sample
Cole-Parmer Micro-90 Cleaning Solution; 8 oz Sample
9999914

Call For Price
+ + + + +
Texwipe TX3340 Cleaning Validation Kit, 12 Areas; 18/CS
3367640

₹652,000.00INR / Case of 18
+ + +
Small Bottle Brush Folding Tip 12", 12/pk
8455086

₹36,500.00INR / Pkg of 12
=
Total Price 760300.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Powerful Cleaning Performance: Micro-90 is a mild yet effective, free-rinsing cleaner suitable for both critical and general-purpose cleaning applications. It efficiently removes most biological materials, including blood and proteins, ensuring thorough decontamination.
  • Versatile Application: Safe for use on glass, most metals, plastics, rubber, and fabrics. Compatible with all ultrasonic cleaners, making it ideal for laboratories, industrial settings, and healthcare facilities.
  • Environmentally Friendly: The biodegradable, phosphate-free formula ensures minimal environmental impact, aligning with sustainable practices.
  • Flexible Usage: Effective at various concentrations, with most applications requiring only 1.25 to 2.5 fluid ounces per gallon of water.

More About this Item

Achieve superior cleaning performance with Cole-Parmer Micro-90 Biodegradable Cleaning Solution, a versatile, phosphate-free detergent designed for manual and ultrasonic cleaning. This high-performance, non-ionic cleaner effectively removes biological residues, oils, and contaminants from a wide range of surfaces, ensuring thorough decontamination in laboratories, industrial environments, and healthcare facilities.

Do not use for private purposes (household).

Specifications
  • FormatLiquid
  • Volume (Liters)0.25
  • Dilution1.100 to 2.100, 9.5 pH
  • ApplicationsManual or ultrasonic; removes blood and most biologoical materials; cleans glass, most metals, plastic, and rubber
  • DescriptionMicro-90 Cleaning Solution; 8 oz Sample Size
Documents & Certificates
Reviews
Q&A