Cole-Parmer Micro-90 Cleaning Solution; 55 Gal Drum

Representative image only.

Cole-Parmer Micro-90 Cleaning Solution; 55 Gal Drum

Cole-Parmer | Item: 1810030

Effective Detergent for Glass, Metal, Plastic, and Rubber Surfaces

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Micro-90 Cleaning Solution; 55 Gal Drum
Cole-Parmer Micro-90 Cleaning Solution; 55 Gal Drum
1810030

Call For Price
+ +
Texwipe TX3342 Large Cleaning Validation Kit, 72 Areas
3367641

₹142,000.00INR / Each
+ + +
Small Bottle Brush Tufted End 12", 12/pk
8455087

₹45,400.00INR / Pkg of 12
+ + + =
Total Price 259200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Powerful Cleaning Performance: Micro-90 is a mild yet effective, free-rinsing cleaner suitable for both critical and general-purpose cleaning applications. It efficiently removes most biological materials, including blood and proteins, ensuring thorough decontamination.
  • Versatile Application: Safe for use on glass, most metals, plastics, rubber, and fabrics. Compatible with all ultrasonic cleaners, making it ideal for laboratories, industrial settings, and healthcare facilities.
  • Environmentally Friendly: The biodegradable, phosphate-free formula ensures minimal environmental impact, aligning with sustainable practices.
  • Flexible Usage: Effective at various concentrations, with most applications requiring only 1.25 to 2.5 fluid ounces per gallon of water.

More About this Item

Achieve superior cleaning performance with Cole-Parmer Micro-90 Biodegradable Cleaning Solution, a versatile, phosphate-free detergent designed for manual and ultrasonic cleaning. This high-performance, non-ionic cleaner effectively removes biological residues, oils, and contaminants from a wide range of surfaces, ensuring thorough decontamination in laboratories, industrial environments, and healthcare facilities.

Micro-90 is a mild, yet powerful, free-rinsing cleaner for use in critical cleaning and general purpose applications.

This cleaner removes oil, grease, wax, flux, particulates, hard water stains and biological debris from glass, ceramic, metal, plastic, precision parts, labware, processing equipment and filter membranes.

Radioactive contaminants will not reduce cleaning capability. Solution is environmentally friendly - contains no phosphates, CFCs, ODCs or borates. Safely replaces chromic acid to remove protein from glassware.

Designed for use in CIP, ultrasonic and immersion applications. Can be used in validated processses. A 1% to 2% solution is effective in most applications. Typical pH: 9.5. NSF-Registered for USDA A1 use.

Do not use for private purposes (household).

Specifications
  • FormatLiquid
  • Volume (gallons)55
  • Volume (Liters)208
  • Dilution1:100 to 2:100, 9.5 pH
  • ApplicationsManual or ultrasonic; removes blood and most biologoical materials; cleans glass, most metals, plastic, and rubber
  • DescriptionMicro-90 cleaning solution, 55 gallon drum (208 L)
Reviews
Q&A