Cole-Parmer Media Bottle 500ml PETG NS; 48/CS

Representative image only.

Cole-Parmer Media Bottle 500ml PETG NS; 48/CS

Cole-Parmer | Item: 1597202

Reduce risk of cross contamination with disposable Cole-Parmer media bottles

Call For Price

Call For Price
Product Description

Key Features

  • Softer, shock resistant and pliable PETG material ensures comfortable grip
  • Supplied with HDPE (High Density Polyethylene) screw caps—free of heavy metal
  • Bottle is embossed with graduations on both the sides
  • 3-years shelf life from the month of production
  • All used materials meet the legal requirements of FDA
  • Temperature range from -60°C to 60°C
  • Free of detectable DNase/RNase, human DNA and pyrogens
Specifications
  • Capacity (mL)500
  • SterileNo
  • ColorLight Green Cap
  • Description24 bottles/bag; 2 bags/case; Total: 48 bottles
Reviews
Q&A