Cole-Parmer M-Vac Stainless Steel Safety Stand for 4 L Polypropylene Bottle

Representative image only.

Cole-Parmer M-Vac Stainless Steel Safety Stand for 4 L Polypropylene Bottle

Cole-Parmer | Item: 0439609

Optimize performance of your MiniVac and M-Vac Jr aspiration system

₹25,500.00INR / Each

₹25,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Stainless Steel Safety Stand for 4 L  Polypropylene Bottle
Cole-Parmer M-Vac Stainless Steel Safety Stand for 4 L Polypropylene Bottle
0439609

₹25,500.00INR / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

₹11,800.00INR / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 189530.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolypropylene
  • DescriptionStainless Steel Safety Stand for 4 L Polypropylene Bottle
Reviews
Q&A