Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Standard 53B Cap

Representative image only.

Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Standard 53B Cap

Cole-Parmer | Item: 0439612

Optimize performance of your MiniVac and M-Vac Jr aspiration system

₹12,000.00INR / Each

₹12,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Standard 53B Cap
Cole-Parmer M-Vac Jr. Vacuum Bottle, Polypropylene, 2 L with Standard 53B Cap
0439612

₹12,000.00INR / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

₹11,800.00INR / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 176030.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Please note: Tubing not included.

Specifications
  • MaterialPolypropylene
  • Closure53B
  • Capacity (mL)2000
  • DescriptionVacuum Bottle, Polypropylene, 2 L with Standard 53B Cap
Reviews
Q&A