Cole-Parmer M-Vac Jr. Barbed Fitting Polypropylene Cap for 2 L Bottle, Red

Representative image only.

Cole-Parmer M-Vac Jr. Barbed Fitting Polypropylene Cap for 2 L Bottle, Red

Cole-Parmer | Item: 0439614

Optimize performance of your MiniVac and M-Vac Jr aspiration system

₹6,100.00INR / Each

₹6,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Jr. Barbed Fitting Polypropylene Cap for 2 L Bottle, Red
Cole-Parmer M-Vac Jr. Barbed Fitting Polypropylene Cap for 2 L Bottle, Red
0439614

₹6,100.00INR / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

₹11,800.00INR / Each
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 170130.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolypropylene
  • Closure53B
  • DescriptionBarbed Fitting Polypropylene Cap for 2 L Bottle, Red
Reviews
Q&A