Cole-Parmer Low-Cost Digital Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC

Representative image only.

Cole-Parmer Low-Cost Digital Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC

Cole-Parmer | Item: 0361330

Versatile and dependable—ideal for educational, or industrial labs

₹198,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹198,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Low-Cost Digital Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC
Cole-Parmer Low-Cost Digital Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC
0361330

₹198,000.00INR / Each
+ + + + + + + + + =
Total Price 2524200.00 ADD 10 ITEMS TO CART
Product Description

Includes

chrome-plated adjustable shelf and fixed bottom shelf, spirit-filled thermometer (analog models only), and power cord with a three-prong grounded plug.

Key Features

  • Maintain temperatures with ±0.5°C stability*
  • Heating element comes with 3-year warranty—each incubator is individually tested
  • 3 year warranty

More About this Item

Digital incubator is microprocessor controlled and includes a unique temperature tracking feature which stores maximum process temperature deviation from set point in 0.1 degree units. Self-diagnostic function alerts if control software malfunctions or thermocouple fails. The LED displays temperature in °C or °F.

*Measured at 35°C under controlled laboratory conditions.

UL Listed to Canadian safety standards.3 Year Warranty
Specifications
  • Capacity (cu ft)0.7
  • Capacity (Liters)20
  • Control TypeDigital
  • Max Temperature (° C)62
  • Temperature Resolution1.0 or 0.1°C
  • Temperature Stability± 0.75°C
  • Overall Depth (in)11
  • Overall Depth (cm)27.9
  • Overall Height (in)15
  • Overall Height (cm)27.94
  • Overall Width (in)13
  • Overall Width (cm)33
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)120
  • Number Of Chambers1
  • Chamber Depth (in)10
  • Chamber Depth (cm)25.4
  • Chamber Height (in)10
  • Chamber Height (cm)25.4
  • Chamber Width (in)12
  • Chamber Width (cm)30.5
  • Display TypeDigital
  • Number Of Shelves1
  • Number Of Shelf Positions7
  • Internal ConstructionAluminum
  • DescriptionLow-Cost Digital Incubator, 0.7 cubic ft, Acrylic Door, 115 VAC
  • Warranty3 Years
Reviews
Q&A