Cole-Parmer Large Industrial-Size Low-Density Polyethylene Funnel, 4 L

Representative image only.

Cole-Parmer Large Industrial-Size Low-Density Polyethylene Funnel, 4 L

Cole-Parmer | Item: 0612120

Quick, easy transfer of large quantities

₹7,900.00INR / Each

₹7,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Large Industrial-Size Low-Density Polyethylene Funnel, 4 L
Cole-Parmer Large Industrial-Size Low-Density Polyethylene Funnel, 4 L
0612120

₹7,900.00INR / Each
+
Cole-Parmer Utility Funnels, PP, 40 mL; 12/PK
6310030

₹4,400.00INR / Pkg of 12
+
Cole-Parmer Polyethylene Powder Funnel, 150 mL
6310064

₹4,900.00INR / Pkg of 6
=
Total Price 17200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • External ribbing for air release
  • 1 year warranty

More About this Item

Low-density polyethylene funnels feature external ribbing for air release. External handle tab makes for easy lifting.

1 Year Warranty
Specifications
  • MaterialLow-Density Polyethylene (LDPE)
  • Capacity (mL)4000
  • Capacity (oz)128
  • Stem OD (mm)22
  • Top OD (in)11
  • Top OD (mm)279
  • Overall Height (mm)301.625
  • Overall Length (mm)292
  • Overall Length (in)11 1/2
  • DescriptionLarge industrial-size low-density polyethylene funnel, 4 L
  • Warranty1 year
Reviews
Q&A