Cole-Parmer Lab Jack, 10" x 10" Stainless Steel Lab-Lift, 247 lb (112.04 kg) Max Load

Representative image only.

Cole-Parmer Lab Jack, 10" x 10" Stainless Steel Lab-Lift, 247 lb (112.04 kg) Max Load

Cole-Parmer | Item: 0805722

Durable heavy-duty lab lifts offer an optional ratchet tool for heavy lifting with little effort

₹160,000.00INR / Each

₹160,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Lab Jack, 10" x 10" Stainless Steel Lab-Lift, 247 lb (112.04 kg) Max Load
Cole-Parmer Lab Jack, 10" x 10" Stainless Steel Lab-Lift, 247 lb (112.04 kg) Max Load
0805722

₹160,000.00INR / Each
+
Cole-Parmer Rod Kit, Vertical, 17"
0805752

₹13,800.00INR / Each
=
Total Price 173800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of 300 series stainless steel
  • Oversize grip adjustment knobs
  • Can be autoclaved or chemically cleaned
  • 2 year warranty

More About this Item

Control the height of your heavy labware products with these scissor jacks that feature ultra stable lifting platforms with exceptional strength.

The optional support kit allows you to mount a 17"L vertical support rod to the upper deck —ideal for when you need to mount various items such as a thermometer, clamps, temperature probes, or flask clamps.

Two year warranty
Specifications
  • Length (in)10
  • Length (")10
  • Width (InchShort)10
  • Length (cm)25.4
  • Width (cm)25.4
  • MaterialStainless Steel
  • Capacity (lbs)80
  • Capacity (kg)36.3
  • ColorSilver
  • SizeLift height: 3.5 to 13"
  • DescriptionLab Jack, 10" x 10" Stainless Steel Lab-Lift, 247 lb (112.04 kg) Max Load
  • Warranty2 year
Reviews
Q&A