Cole-Parmer Kynar Gas Sampling Bag, 30" x 30", Septum valve

Representative image only.

Cole-Parmer Kynar Gas Sampling Bag, 30" x 30", Septum valve

Cole-Parmer | Item: 0141036

Corrosive-resistant Kynar for all your application needs

₹18,500.00INR / Each

₹18,500.00INR / Each
Product Description

Key Features

  • Strong seams for added durability

More About this Item

All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C).

Standard Kynar Bags
Single-wide seam; available in 2-mil and 4-mil thick styles.

Dual-Valve Kynar Bags
Double-wide seamed bags have both on/off and septum valves for convenient mixing.

Standard Kynar Bags
Single-wide seam; available in 3-mil and 4-mil thick styles.

Specifications
  • MaterialPVDF
  • Volume (Liters)85.7
  • ValveSeptum
  • Thickness (mil)3
  • Width (in)30
  • Length (in)30
  • Width (cm)76.2
  • Length (cm)76.2
  • DescriptionKynar Gas Sampling Bag, 30" x 30", Septum valve
Reviews
Q&A