Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Adjustable Angle, 12” Stem, 0-250°F (-20-120°C)

Representative image only.

Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Adjustable Angle, 12” Stem, 0-250°F (-20-120°C)

Cole-Parmer | Item: 9059079

NEMA 4X/IP66 protection with all-welded stainless steel construction for the toughest of jobs

₹24,200.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹24,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Adjustable Angle, 12” Stem, 0-250°F (-20-120°C)
Cole-Parmer Industrial Bimetal Thermometer, 5” Dial, Adjustable Angle, 12” Stem, 0-250°F (-20-120°C)
9059079

₹24,200.00INR / Each
+ =
Total Price 42900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone-dampened coil reduces pointer flutter and improves response time during high vibration applications
  • Adjustable-angle connection can be rotated 360 degrees
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection
  • 5 year warranty

More About this Item

Use these industrial dual-scale thermometers for a wide variety of applications from petroleum plants to food and beverage. Various temperature ranges and dial sizes can accommodate anyone. Each thermometer can perform quick and limited span adjustments. Dry; no liquid fill.

5 Year WarrantyIP 66 Rated
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Height (InchShort)16 1/4
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy ±1%
  • Division (° C)2
  • Division (° F)2
  • Thermometer FillNo Fill
  • Dial Size (in)5
  • Dial / Case Material304 SS
  • Overall Length (InchShort)16.25
  • Overall Length (mm)412.75
  • Immersion Depth (mm)2
  • Stem Length (in)12
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • Connection1/2" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Bimetal Thermometer, 5” Dial, Adjustable Angle, 12” Stem, 0/250F & -20/120C
  • Warranty5 years
Reviews
Q&A