Cole-Parmer INC-400G-35 Gravity Convection Incubator, 35 L, 220 VAC

Representative image only.

Cole-Parmer INC-400G-35 Gravity Convection Incubator, 35 L, 220 VAC

Cole-Parmer | Item: 5241159

Gravity convection provides a lower chance of sample cross-contamination

₹235,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹235,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer INC-400G-35 Gravity Convection Incubator, 35 L, 220 VAC
Cole-Parmer INC-400G-35 Gravity Convection Incubator, 35 L, 220 VAC
5241159

₹235,000.00INR / Each
+ + + + + + + + + =
Total Price 2072600.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • PID technology for high precision control and small temperature fluctuation
  • Extended-life silicone rubber gasket provides a long service life
  • Stainless steel inner chambers resists corrosion and is easy to clean
  • Antiskid shelf design is easy to operate with a single hand
  • Glass doors ensure perfect observation of the samples
  • 3 year warranty

More About this Item

Gravity convection allows heat to fill the chamber naturally, providing a lower chance of cross contamination between samples. These gravity convection incubators have a temperature range from ambient +5℃ to 65℃. The inner chamber is constructed of stainless steel with a round, curved inner angle for quick cleaning. The antiskid shelf design is easy to use with a single hand. Smaller models have a large outer glass door while larger models have an internal glass door. Glass doors avoid unnecessary heat dissipation and temperature changes when samples need to be viewed.

Easy-to-view LCD shows time, set temperature, actual temperature, running status, and fan status. Safety features include auto start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (Liters)35
  • Control TypeP.I.D. temperature controller
  • Max Temperature (° C)65
  • Min Temperature (DegreeC)5
  • Temperature Resolution0.1°C
  • Temperature Stability±0.5°C
  • Overall Depth (in)18 7/64
  • Overall Depth (cm)46
  • Overall Height (in)16 17/32
  • Overall Height (cm)42
  • Overall Width (in)23 5/8
  • Overall Width (cm)60
  • Power (VAC)220
  • Number Of Chambers1
  • Chamber Depth (in)12 19/32
  • Chamber Depth (cm)32
  • Chamber Height (in)11 13/16
  • Chamber Height (cm)30
  • Chamber Width (in)14 3/8
  • Chamber Width (cm)36.5
  • Number Of Shelves2
  • Number Of Shelf Positions6
  • Internal ConstructionStainless steel
  • AlarmTemperature deviation and over temperature set point
  • DescriptionGravity Convection Incubator, 35 L, 220 VAC
  • Warranty3 Years
Reviews
Q&A