Cole-Parmer INC-400F-35-120 Mechanical Convection Incubator, 35 L, 120 VAC

Representative image only.

Cole-Parmer INC-400F-35-120 Mechanical Convection Incubator, 35 L, 120 VAC

Cole-Parmer | Item: 5241168

Mechanical convection circulates heat to all levels for more efficient heat distribution

₹125,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹125,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer INC-400F-35-120 Mechanical Convection Incubator, 35 L, 120 VAC
Cole-Parmer INC-400F-35-120 Mechanical Convection Incubator, 35 L, 120 VAC
5241168

₹125,000.00INR / Each
+
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

₹145,000.00INR / Each
+ + + + + + + +
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

₹671,000.00INR / Each
=
Total Price 1385400.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PID technology for high precision control and small temperature fluctuation
  • Extended-life silicone rubber gasket provides a long service life
  • Stainless steel inner chambers resists corrosion and is easy to clean
  • Antiskid shelf design is easy to operate with a single hand
  • Glass doors ensure perfect observation of the samples
  • 3 year warranty

More About this Item

Mechanical convection offers faster heat up and better temperature uniformity and recovery due to the constant circulation of forced air. These mechanical convection incubators have a temperature range from ambient +5℃ to 65℃. The inner chamber is constructed of stainless steel with a round, curved inner angle for quick cleaning. The antiskid shelf design is easy to use with a single hand. Smaller models have a large outer glass door while larger models have an internal glass door. Glass doors avoid unnecessary heat dissipation and temperature changes when samples need to be viewed.

Easy-to-view LCD shows time, set temperature, actual temperature, running status, and fan status. Safety features include auto-start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (Liters)35
  • Control TypeP.I.D. temperature controller
  • Max Temperature (° C)65
  • Min Temperature (DegreeC)25
  • Temperature Uniformity±1.5°C (test point 37°C)
  • Temperature Resolution0.1°C
  • Temperature Stability±0.5°C
  • Overall Depth (in)17 33/64
  • Overall Depth (cm)44.5
  • Overall Height (in)16 17/32
  • Overall Height (cm)42
  • Overall Width (in)24 39/64
  • Overall Width (cm)62.5
  • Power (VAC)120
  • Number Of Chambers1
  • Chamber Depth (in)12 1/150
  • Chamber Depth (cm)30.5
  • Chamber Height (in)12 1/150
  • Chamber Height (cm)30.5
  • Chamber Width (in)14 3/8
  • Chamber Width (cm)36.5
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • Internal ConstructionStainless steel
  • AlarmTemperature deviation and over temperature set point
  • Timer Range0 to 5999 min
  • DescriptionMechanical Convection Incubator, 35 L, 120 VAC
  • Warranty3 Years
Reviews
Q&A