Cole-Parmer In-Line pH Probe, DJ/PVDF/100Ohm RTD/10'; Tinned/Tinned

Representative image only.

Cole-Parmer In-Line pH Probe, DJ/PVDF/100Ohm RTD/10'; Tinned/Tinned

Integral, one-piece electrode and housing for installation convenience

₹38,100.00INR / Each

₹38,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer In-Line pH Probe, DJ/PVDF/100Ohm RTD/10'; Tinned/Tinned
Cole-Parmer In-Line pH Probe, DJ/PVDF/100Ohm RTD/10'; Tinned/Tinned
0599338

₹38,100.00INR / Each
+ =
Total Price 239100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from single-junction or double-junction designs
  • Options of BNC or stripped and tinned ends
  • 1 year warranty

More About this Item

In-line electrodes operate from 32 to 212°F (0 to 100°C) and have a chemical-resistant PVDF housing with a 1/2'' NPT(M) thread. Housing measures 4'' x 15/16'' diameter. Electrode extends 1'' beyond housing. Maximum pressure 100 psi. Measure pH from 0 to 13.

Note: 100 Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ

1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialPVDF
  • Min pH (pH)0
  • Max pH (pH)13
  • Min Temperature (° C)-5
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Thread Size NPT(M) (in)1/2
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorTinned ends
  • Cable Length (m)3
  • DescriptionIn-Line pH Probe, DJ/PVDF/100Ohm RTD/10'; Tinned/Tinned
  • Warranty1 year
Reviews
Q&A