Cole-Parmer HM-200-MP3-250-115 Extraction Heater, 3 Positions, 250 mL; 115 VAC

Representative image only.

Cole-Parmer HM-200-MP3-250-115 Extraction Heater, 3 Positions, 250 mL; 115 VAC

Cole-Parmer | Item: 0307603

Allows liquids with different boiling points to be heated next to each other

₹244,000.00INR / Each

₹244,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HM-200-MP3-250-115 Extraction Heater, 3 Positions, 250 mL; 115 VAC
Cole-Parmer HM-200-MP3-250-115 Extraction Heater, 3 Positions, 250 mL; 115 VAC
0307603

₹244,000.00INR / Each
+ +
Drager Accuro Pump Kit with Case, 100 mL sample draw
8651400

₹231,000.00INR / Each
=
Total Price 582000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two 28" long rods, one 55" long rod, support rod clamps, and 6-ft (1.8 m) power cord with US plug.

Key Features

  • Unique vented airflow ensures the case remains "cool-to-the-touch"
  • Heat your solutions simultaneously in each position
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests
  • 3-heating positions
  • 250-mL maximum flask size
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EME30250/CEBX1

More About this Item

Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls. The units accept round-bottom flasks ranging from 100 to 1000 mL. Select an extraction heater depending on the size of your flask.

Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other. Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).

The control panel is safely separated from the heating elements by a well-ventilated air space. A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater. Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Please Note: Effective June 2022, the Electrothermal Electromantle Extraction Heater Model number EME30250/CEBX1 has now been rebranded Cole-Parmer under Model number HM-200-MP3-250-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Flask Size (mL)250
  • MaterialAluminum
  • Number of Positions3
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)450
  • Height (in)4.33
  • Width (in)25.2
  • Depth (in)10.6
  • DescriptionElectromantle Extraction Heater - 3 positions, 250 mL, 115V
  • Warranty3 Years
Reviews
Q&A