Cole-Parmer High-Accuracy pH Electrode, 100 Ohms Pt RTD, 25-ft Cable

Representative image only.

Cole-Parmer High-Accuracy pH Electrode, 100 Ohms Pt RTD, 25-ft Cable

Cole-Parmer | Item: 2701211

Economical and efficient combination—buy a protective housing assembly, then simply replace the electrode as needed

₹53,700.00INR / Each

₹53,700.00INR / Each
Product Description

Key Features

  • Use for many applications in a variety of housings
  • 1 year warranty

More About this Item

High-accuracy electrodes are perfect for testing where temperature variations make many pH electrodes unreliable. These single-junction electrodes feature an innovative design that stabilizes readings in less than 20 seconds, with an accuracy of ±0.02 pH! The pH value stays constant at any given temperature up to pH 13. Maximum pressure is 100 psi at 25°>C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elemen

1 Year Warranty
Specifications
  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Sensing Glass TypeBlue
  • Min pH (pH)1
  • Max pH (pH)13
  • Max Temperature (° C)110
  • Temperature CompensationYes
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • DescriptionHigh-Accuracy pH Electrode, 100 Ohms Pt RTD, 25-ft Cable
  • Warranty1 year
Reviews
Q&A